Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Long Socket
  • Long Socket
  • Long Socket

Long Socket B38ZL-17H

Item.#
07127653
Mfr.#
B38ZL-17H
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
47.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
12.7, 12.7
Dimensions L (mm)
180, 180
Dimension S (mm)
17, 17
Weight (g)
330, 330
Dimention D2 (phi mm)
24, 24
Dimention D1 (phimm)
24, 24
Dimension H (mm)
22, 22