Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Long Socket
  • Long Socket
  • Long Socket

Long Socket B38ZL-19H

Item.#
07127662
Mfr.#
B38ZL-19H
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
48.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
12.7, 12.7
Dimensions L (mm)
180, 180
Dimension S (mm)
19, 19
Weight (g)
340, 340
Dimention D2 (phi mm)
24, 24
Dimention D1 (phimm)
26, 26
Dimension H (mm)
24, 24