Buy more than* S$200* and get FREE SHIPPING

  • Long Socket
  • Long Socket
  • Long Socket

Long Socket B38ZL-21H

Item.#
07127671
Mfr.#
B38ZL-21H
Package Qty.
1PC
Ship pack of
1
48.55 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
12.7, 12.7
Dimensions L (mm)
180, 180
Dimension S (mm)
21, 21
Weight (g)
350, 350
Dimention D2 (phi mm)
24, 24
Dimention D1 (phimm)
27.5, 27.5
Dimension H (mm)
26, 26