Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Hose Clip Pliers
  • Hose Clip Pliers
  • Hose Clip Pliers

Hose Clip Pliers AE92

5.00 (2)
Item.#
07127696
Mfr.#
AE92
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Desorption of spring-type hose clip., Desorption of spring-type hose clip., Desorption of spring-type hose clip., Detaching work of the spring-loaded hose clip.
2014 TRUSCO Published Page
2-0883
Dimensions T1 (mm)
25, 25
Dimension T (mm)
9, 9
Dimensions L (mm)
210, 210
TRUSCO Part Number
383-3771, 383-3771
2015 Trusco Published Pages
2 0936
Dimensions T2 (mm)
20, 20
Dimension W (mm)
50, 50
Dimension l (mm)
32, 32
Weight (g)
300, 300
Compatible
Hose clip mounting diameter 12 over 47mm (excluding the screw.), Installation 12-47 mm diameter hose clip (except the screw.)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Automobile maintenance etc.
5
From Japan
On 2014-05-08 01:48:29
I am satisfied if it is this price! Although there is a condition that there are no obstacles etc., there is no doubt that workability improves because it can be used on both the vertical and horizontal surfaces. There is just grasping stability which is not comparable with pliers etc. just as singing as a special tool indeed, there is no irritation feeling when working with pliers, water wrench etc. It leads to shortening working time.
This review is about item#07127696.
To the radiator hose Dutch yak
5
From Japan
On 2013-04-24 09:04:54
I had a hard time so far, but it is Taehenhen Benri.
This review is about item#07127696.