Buy more than* S$200* and get FREE SHIPPING

  • RADIATOR HOSE PLUCKER
  • RADIATOR HOSE PLUCKER
  • RADIATOR HOSE PLUCKER
  • RADIATOR HOSE PLUCKER

RADIATOR HOSE PLUCKER

5.00 (1)
Item.#
07127714
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0935
Dimension l (mm)
90
Dimension d (mm)
6
Weight (g)
100
TRUSCO Part Number
383-3747
2014 TRUSCO Published Page
2-0884
Dimensions D (mm)
26
Dimensions L (mm)
185
Application
For withdrawal and peeling of adhesion of hoses used in vehicles.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2016-12-30 11:09:42
It is strong and convenient. The size is exactly right. It is better if it is a bit cheaper.
This review is about item#7127714.