Buy more than* S$200* and get FREE SHIPPING

  • Radiator Hose Plucker Set
  • Radiator Hose Plucker Set
  • Radiator Hose Plucker Set

Radiator Hose Plucker Set AE45T

4.00 (2)
Item.#
07127732
Mfr.#
AE45T
Package Qty.
1Set(3PC)
Ship pack of
1
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For withdrawal and peeling of adhesion of hoses used in vehicles., For withdrawal and peeling of adhesion of hoses used in vehicles., For withdrawal and peeling of adhesion of hoses used in vehicles.
2014 TRUSCO Published Page
2-0884
Dimensions D (mm)
26, 26
Dimensions L (mm)
185, 185
Set Contents
Hose-flop lacquer: AE45 over 1, 2, 3, Hose flops lacquer: AE45-1, 2,3
2015 Trusco Published Pages
2 0935
Dimension l (mm)
90, 90
Dimension d (mm)
6, 6
Weight (g)
300, 300
TRUSCO Part Number
383-3763, 383-3763
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2014-06-18 13:21:22
It is used to remove the hose. Pain of the hose changes dramatically so it is an essential item. I bought it because I think that it will not break if I buy it.
This review is about item#07127732.
Mente
3
From Japan
On 2014-01-17 17:56:54
Good
This review is about item#07127732.