Buy more than* S$200* and get FREE SHIPPING

  • BALL JOINT SEPARATOR (OFFSET TYPE)
  • BALL JOINT SEPARATOR (OFFSET TYPE)
  • BALL JOINT SEPARATOR (OFFSET TYPE)
  • BALL JOINT SEPARATOR (OFFSET TYPE)

BALL JOINT SEPARATOR (OFFSET TYPE)

Item.#
07127793
Package Qty.
1PC
Ship pack of
1
379.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Rated Output (kN)
25
Dimension W (mm)
70
Dimensions L (mm)
165
Compatible
Tie rod end: light car, ordinary car Suspension (upper): light car, ordinary car Suspension (lower): mini-cars
Drive sq (mm)
9.5
Dimension H (mm)
160-200
Weight (kg)
3.0
Application
Used for separating the ball joint.