Buy more than* S$200* and get FREE SHIPPING

  • Ballpin hammer
  • Ballpin hammer
  • Ballpin hammer

Ballpin hammer PH45-323

Item.#
07127836
Mfr.#
PH45-323
Package Qty.
1PC
Ship pack of
1
43.97 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0733
Size
1 pounds, 1 pound
Dimensions W2(mm)
30, 30
Dimension H (mm)
105, 105
Weight (g)
720, 720
2014 TRUSCO Published Page
2-0704
TRUSCO Part Number
373-7047, 373-7047
Dimensions W1(mm)
26, 26
Dimensions L (mm)
310, 310