Buy more than* S$200* and get FREE SHIPPING

  • Ballpin hammer
  • Ballpin hammer
  • Ballpin hammer

Ballpin hammer PH68-344

Item.#
07127845
Mfr.#
PH68-344
Package Qty.
1PC
Ship pack of
1
52.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0733
Dimension H (mm)
117, 117
Weight (g)
950, 950
TRUSCO Part Number
373-7055, 373-7055
Dimensions W1(mm)
28, 28
2014 TRUSCO Published Page
2-0704
Dimensions L (mm)
335, 335
Size
1.5 pounds, 1.5 pound
Dimensions W2(mm)
35, 35