Buy more than* S$200* and get FREE SHIPPING

  • High-Grade Ball Point L Form Long Hexagonal-Bars W
  • High-Grade Ball Point L Form Long Hexagonal-Bars W
  • High-Grade Ball Point L Form Long Hexagonal-Bars W

High-Grade Ball Point L Form Long Hexagonal-Bars W HLD250-1/16

4.00 (1)
Item.#
07127881
Mfr.#
HLD250-1/16
Package Qty.
1PC
Ship pack of
1
11.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0477
Dimension S (mm)
1.5, 1.5
Weight (g)
1, 1
2014 TRUSCO Published Page
2-0462, 2-0462
Dimension l (mm)
17, 17
Dimensions L (mm)
81, 81
TRUSCO Part Number
373-5061, 373-5061
Caution
Control your power, not to exceed the lower torque limit of the ballpoint.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Remove the tightly closed bolt that gave a loosening now
4
From Japan
On 2017-01-27 17:33:46
Since the course work is easy from hex wrench that each size has become one, I thought very good. In addition, I think that it is not there to be idle rounded than cheap hex wrench for the special alloy steel.
This review is about item#7127906.