Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • High-Grade Ball Point L Form Long Hexagonal-Bars w
  • High-Grade Ball Point L Form Long Hexagonal-Bars w
  • High-Grade Ball Point L Form Long Hexagonal-Bars w
  • High-Grade Ball Point L Form Long Hexagonal-Bars w

High-Grade Ball Point L Form Long Hexagonal-Bars w HLD250-2.5

4.64 (14)
Item.#
07127933
Mfr.#
HLD250-2.5
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0458
Caution
Since marginal torque is low on ballpoint, please pay attention of excessive exertion of force.
Dimension S (mm)
2.5, 2.5
Weight (g)
5, 5
2014 TRUSCO Published Page
2-0443
Dimension l (mm)
21, 21
Dimensions L (mm)
113, 113
TRUSCO Part Number
373-5109, 373-5109
Customer Reviews
5 star 11
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.64
14 Customer Reviews
The reviews are automatic translation.
Stuffing work
4
From Japan
On 2018-05-17 13:06:57
I think that there is still a difference between price and manufacturer's items as well. Especially in the case of a ball wrench, there is a difference in angle and strength.
This review is about item#7127872.
During machine maintenance
5
From Japan
On 2018-01-17 16:05:54
I was lucky (sweat) when I borrowed personal belongings, so it was good to have something to fit because it was a set item.
This review is about item#7127985.
Adjustment of door closer
5
From Japan
On 2017-11-09 11:47:56
Thanks to the ball point, desorption is smooth. Also, because there is a length, preparation such as a stepladder is unnecessary, and you can do something that is sluggish.
This review is about item#7127985.
Machine setup under construction
3
From Japan
On 2017-04-29 14:54:04
It can be specified without any problems. The durability is about to come
This review is about item#7127985.
Machine maintenance
5
From Japan
On 2017-02-07 18:51:53
I think it's good! Thank you! It was saved!
This review is about item#7128037.
Equipment Maintenance
5
From Japan
On 2017-02-06 09:57:58
It is usable normally. Because it is long, it is easy to hang and it is handy.
This review is about item#7128037.
Precision Machine Assembly Adjustment Work
5
From Japan
On 2016-04-17 21:33:59
As a result of business trips, one of the KTC set tools was exchanged with another manufacturer's item at the customer's place, and this time purchased genuine replacement parts. Since it is a solid product, you can not release it.
This review is about item#07127994.
work
5
From Japan
On 2015-07-03 15:31:59
I also have sufficient durability, I think that accuracy is solid.
This review is about item#07127942.
Bicycle, motorcycle maintenance.
5
From Japan
On 2015-06-16 15:57:44
As expected there is no problem with KTC.
This review is about item#07127994.
Where length is required
5
From Japan
On 2014-04-11 13:32:03
I was looking for the same thing as my belongings, but I found it immediately and was saved.
This review is about item#07127933.