Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • High-Grade Ball Point L Form Long Hexagonal-Bars W
  • High-Grade Ball Point L Form Long Hexagonal-Bars W
  • High-Grade Ball Point L Form Long Hexagonal-Bars W
  • High-Grade Ball Point L Form Long Hexagonal-Bars W

High-Grade Ball Point L Form Long Hexagonal-Bars W HLD250-3/32

4.00 (1)
Item.#
07127967
Mfr.#
HLD250-3/32
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0477
Dimension l (mm)
20, 20
Dimensions L (mm)
110, 110
TRUSCO Part Number
373-5133, 373-5133
2014 TRUSCO Published Page
2-0462
Dimension S (mm)
2.3, 2.3
Weight (g)
5, 5
Caution
Since marginal torque is low on ballpoint, please pay attention of excessive exertion of force.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Remove hardened bolts with looseness prevention
4
From Japan
On 2017-01-27 17:33:46
I thought that it is very good, because it is easier to work than a hex wrench in which each size is one. Moreover, I think that it is more round than the cheap hexagonal wrench because of special alloy steel and it will not be idle.
This review is about item#7127906.