Buy more than* S$200* and get FREE SHIPPING

  • High-Grade Ball Point L Form Long Hexagonal-Bars w
  • High-Grade Ball Point L Form Long Hexagonal-Bars w
  • High-Grade Ball Point L Form Long Hexagonal-Bars w

High-Grade Ball Point L Form Long Hexagonal-Bars w HLD250-6

4.75 (8)
Item.#
07128037
Mfr.#
HLD250-6
Package Qty.
1PC
Ship pack of
1
15.47 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0458
Caution
Since marginal torque is low on ballpoint, please pay attention of excessive exertion of force.
Dimensions L (mm)
185, 185
TRUSCO Part Number
373-5206, 373-5206
2014 TRUSCO Published Page
2-0443
Dimension S (mm)
6, 6
Weight (g)
50, 50
Dimension l (mm)
38, 38
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Precision machinery assembly and adjustment work
5
From Japan
On 2016-04-17 21:33:59
Folding of the business trip, the one of KTC set tool by customers will be exchanged with other manufacturers products, it is what was purchased replacing the current genuine. Not parted since the firm commodity.
This review is about item#07127994.
work
5
From Japan
On 2015-07-03 15:31:59
Sufficient durability There is also, I think accuracy is also firmly.
This review is about item#07127942.
Bicycle, maintenance of the bike.
5
From Japan
On 2015-06-16 15:57:44
Indeed KTC, is no problem.
This review is about item#07127994.
Where necessary length
5
From Japan
On 2014-04-11 13:32:03
I was looking for the same thing as personal belongings, but was saved found immediately.
This review is about item#07127933.
Bolting loose.
3
From Japan
On 2012-09-18 10:14:43
The manufacturer of the set product was supplemented purchase for broken suddenly when you are tightened lightly. Even if it was a hardening too hard, we buy things of good because again the same manufacturer than would lick.
This review is about item#07127985.
Blade replacement and tension adjustment of the chain saw
5
From Japan
On 2012-08-30 19:15:44
Easy to just often very easy to use even in length.
This review is about item#07127994.
Bicycle assembly
5
From Japan
On 2012-07-25 16:10:11
Since I was using a short type until now, it was much better usability. Work efficiency rise is perfect.
This review is about item#07127985.
Bike maintenance
5
From Japan
On 2012-05-31 17:08:00
Anyway, I am happy with the feeling of use. Also I think that it is useful to have a short size.
This review is about item#07127994.