Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • High-Grade Ball Point L Form Long Hexagonal-Bars W
  • High-Grade Ball Point L Form Long Hexagonal-Bars W
  • High-Grade Ball Point L Form Long Hexagonal-Bars W

High-Grade Ball Point L Form Long Hexagonal-Bars W HLD250-7/32

4.00 (1)
Item.#
07128046
Mfr.#
HLD250-7/32
Package Qty.
1PC
Ship pack of
1
20.58 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0477
Dimension l (mm)
36, 36
Dimensions L (mm)
174, 174
TRUSCO Part Number
373-5214, 373-5214
2014 TRUSCO Published Page
2-0462, 2-0462
Dimension S (mm)
5.5, 5.5
Weight (g)
40, 40
Caution
Control your power, not to exceed the lower torque limit of the ballpoint.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Remove the tightly closed bolt that gave a loosening now
4
From Japan
On 2017-01-27 17:33:46
Since the course work is easy from hex wrench that each size has become one, I thought very good. In addition, I think that it is not there to be idle rounded than cheap hex wrench for the special alloy steel.
This review is about item#7127906.