Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Ball Point L Form Long Hexagonal-Bars Wrench Set
  • Ball Point L Form Long Hexagonal-Bars Wrench Set
  • Ball Point L Form Long Hexagonal-Bars Wrench Set

Ball Point L Form Long Hexagonal-Bars Wrench Set HL257

4.72 (18)
Item.#
07128082
Mfr.#
HL257
Package Qty.
1Set(7PCSet)
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Since the ball point has a low limit torque, please note not to put too much force. Please apply force to the bolt rotation direction only. When pulling up or pushing down there is a risk to damage the product from the bent part. The wrenches are not s, Since the ball point has a low limit torque, please note not to put too much force. Please apply force to the bolt rotation direction only. When pulling up or pushing down there is a risk to damage the product from the bent part. The wrenches are not s, Since the ball point has a low limit torque, please note not to put too much force. Please apply force to the bolt rotation direction only. When pulling up or pushing down there is a risk to damage the product from the bent part. The wrenches are not s, Ball point has low limit torque, so be careful not to put too much force. Add force to the bolt rotation direction. May cause damage if bending, pulling up or pushing down. This product is not sold iin ones, Since the ball point has a low limit torque,
2014 TRUSCO Published Page
2-0444
TRUSCO Part Number
373-4544, 373-4544
Set Contents
/ Ball point L-shaped long Allen wrench 2.5 ([S] 2.5x [L] 89x [l] 20mm) 3 ([S] 3x [L] 98x [l] 23mm) 4 ([S] 4x [L] 110x [l] 27mm) 5 ([S] 5x [L] 125x [l] 32mm) 6 ([S] 6x [L] 140x [l] 38mm) 8 ([S] 8x [L] 160x [l] 42mm) 10 ([S] 10x [L] 180x [l] 50mm) , Ball point L shaped long hexagonal bar wrench 2.5([S]2.5x[L]89x[l]20mm) 3([S]3x[L]98x[l]23mm) 4([S]4x[L]110x[l]27mm) 5([S]5x[L]125x[l]32mm) 6([S]6x[L]140x[l]38mm) 8([S]8x[L]160x[l]42mm) 10([S]10x[L]180x[l]50mm)
2015 Trusco Published Pages
2 0459
Others
* This product is not sold in units of one wrench.
Weight (g)
360, 360
Customer Reviews
5 star 14
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.72
18 Customer Reviews
The reviews are automatic translation.
Maintenance of machine tools
5
From Japan
On 2017-05-17 03:07:09
I bought 9 sets. Because it is a long type it is easy to apply force and easy to use. Although it is a KTC brand, it is cheap.
This review is about item#07128091.
I replaced it because it used to be old.
5
From Japan
On 2017-03-29 18:11:35
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#7128091.
Machine maintenance
4
From Japan
On 2017-03-19 18:26:28
I want you to attach a hook with a hole to the hexagonal wrench holder.
This review is about item#7128091.
Maintenance of the family city cycle.
5
From Japan
On 2016-08-05 18:47:24
I got lost as a set of KTC's bicycle dedicated ball points. Since there was a comment saying "There is nothing" on the round shaft, there is no problem at all using this product, actually. I think that it is very affordable in terms of price. There are parts that are worrisome a little longer overall length, but if you can use it as a short type if you want it you can comfortably use it.
This review is about item#07128091.
During machine maintenance
4
From Japan
On 2016-04-20 15:28:36
I think that it may be a little too long, even a bit short size.
This review is about item#07128091.
Maintenance of equipment
3
From Japan
On 2016-03-11 16:09:26
Long is KTC this price, is normally good. It is Bondas but the long is here.
This review is about item#07128091.
Motorcycle maintenance
5
From Japan
On 2014-10-08 23:56:46
With a long hexagonal wrench with a ball point 9 sets and made by anonymous manufacturer about 1500 yen, if it is a famous overseas manufacturer, it is about 10,000 yen or more but this product is about 2,500 yen as a KTC brand I think that it is very affordable. It may be an OEM product because it is different from the high grade specification by more than double price, but there is no problem with Sunday mechanic such as feeling of use. Also it is easy to use because the holder is a penetrating type and it does not fall like a snap-in type
This review is about item#07128091.
Maintenance of laver machine
5
From Japan
On 2014-03-27 19:02:56
Even in a narrow place. It is very convenient because it can be used.
This review is about item#07128082.
For motorcycle maintenance
5
From Japan
On 2014-03-14 16:12:06
I bought it for the chain adjustment of ZR 400 D, but I did not have the required size and purchased a separate hex wrench. This product is used for maintenance of other places. Because the straight part is long, I think whether it is good to apply force firmly on the lever principle.
This review is about item#07128091.
Maintenance of motorcycle
5
From Japan
On 2014-01-16 12:16:51
For Kawasaki motorcycle chain tension, if you buy any set! It is! I thought, I bought it, but the size required for the chain tension was nothing to do with 12mm? It was ineffective in this set. However, I tried using it in other places, but since it is long, I was able to tighten it firmly.
This review is about item#07128091.