Buy more than* S$200* and get FREE SHIPPING

  • High-Grade Ball Point L Form Long Hexagonal-Bars W

High-Grade Ball Point L Form Long Hexagonal-Bars W HLD2508

Item.#
07128107
Mfr.#
HLD2508
Package Qty.
1Set(8PCSet)
Ship pack of
1
88.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Since the ball point has a low limit torque, please note not to put too much force. Please apply force to the bolt rotation direction. When pulling up or pushing down there is a risk to damage the product from the bent part., Since the ball point has a low limit torque, please note not to put too much force. Please apply force to the bolt rotation direction. When pulling up or pushing down there is a risk to damage the product from the bent part., Since the ball point has a low limit torque, please note not to put too much force. Please apply force to the bolt rotation direction. When pulling up or pushing down there is a risk to damage the product from the bent part., Ball point has low limit torque, so be careful not to put too much force. Add force to the bolt rotation direction. May cause damage if bending, pulling up or pushing down., Since the ball point has a low limit torque, please note not to put too much force. Please apply force to the bolt rotation direction. When pulling up or pushing do
Type
Miri, Miri
Weight (g)
245, 245
Set Contents
Dihedral width mm (long side x short side) mm: 1.5 (81x18), 2 (97x19), 2.5 (113x21), 3 (130x23), 4 (145x29), 5 (165x33), 6 (185x38), 8 ( 210x44), Width across flats mm (length x side short side) mm: 1.5 (81x18), 2 (97x19), 2.5 (113x21), 3 (130x23), 4 (145x29), 5 (165x33), 6 (185x38), 8 (210x44)