Buy more than* S$200* and get FREE SHIPPING

  • High-Grade Ball Point L Form Long Hexagonal-Bars W

High-Grade Ball Point L Form Long Hexagonal-Bars W HLD2509

Item.#
07128116
Mfr.#
HLD2509
Package Qty.
1Set(9PCSet)
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
Since the ball point has a low limit torque, please note not to put too much force. Please apply force to the bolt rotation direction. When pulling up or pushing down there is a risk to damage the product from the bent part., Since the ball point has a low limit torque, please note not to put too much force. Please apply force to the bolt rotation direction. When pulling up or pushing down there is a risk to damage the product from the bent part., Since the ball point has a low limit torque, please note not to put too much force. Please apply force to the bolt rotation direction. When pulling up or pushing down there is a risk to damage the product from the bent part., Ball point has low limit torque, so be careful not to put too much force. Add force to the bolt rotation direction. May cause damage if bending, pulling up or pushing down., Since the ball point has a low limit torque, please note not to put too much force. Please apply force to the bolt rotation direction. When pulling up or pushing do
2015 Trusco Published Pages
2 0458
TRUSCO Part Number
373-5249, 373-5249
Set Contents
Dihedral width mm (long side x short side) mm: 1.5 (81x18), 2 (97x19), 2.5 (113x21), 3 (130x23), 4 (145x29), 5 (165x33), 6 (185x38), 8 ( 210x44), 10 (235x50), Double-sided width mm (long side x short side)mm: 1.5(81 x 18), (97 x 19) 2, 2.5 (113 x 21) (130 x 23) 3, (145 x 29) 4, 5 (165 x 33), (185 x 38) 6, 8 (210 x 44), 10 (235 x 50)
Type
Miri, Millimeter
2014 TRUSCO Published Page
2-0443
Weight (g)
445, 445