Buy more than* S$200* and get FREE SHIPPING

  • L-SHAPED STANDARD BALL POINT HEX-KEY WRENCH
  • L-SHAPED STANDARD BALL POINT HEX-KEY WRENCH
  • L-SHAPED STANDARD BALL POINT HEX-KEY WRENCH

L-SHAPED STANDARD BALL POINT HEX-KEY WRENCH

Item.#
07128152
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0477
Weight (g)
3
Dimension l (mm)
23
Dimensions L (mm)
63
2014 TRUSCO Published Page
2-0462
TRUSCO Part Number
373-4854
Dimension S (mm)
3.1