Buy more than* S$200* and get FREE SHIPPING

  • L-SHAPED STANDARD BALL POINT HEX-KEY WRENCH
  • L-SHAPED STANDARD BALL POINT HEX-KEY WRENCH
  • L-SHAPED STANDARD BALL POINT HEX-KEY WRENCH

L-SHAPED STANDARD BALL POINT HEX-KEY WRENCH

Item.#
07128161
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0477
Dimensions L (mm)
80
TRUSCO Part Number
373-4897
Dimension S (mm)
4.7
2014 TRUSCO Published Page
2-0462
Weight (g)
15
Dimension l (mm)
30