Buy more than* S$200* and get FREE SHIPPING

  • L-SHAPED STANDARD BALL POINT HEX-KEY WRENCH
  • L-SHAPED STANDARD BALL POINT HEX-KEY WRENCH
  • L-SHAPED STANDARD BALL POINT HEX-KEY WRENCH

L-SHAPED STANDARD BALL POINT HEX-KEY WRENCH

Item.#
07128177
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0477
TRUSCO Part Number
373-4901
Dimension S (mm)
2.3
Weight (g)
1
2014 TRUSCO Published Page
2-0462
Dimension l (mm)
19
Dimensions L (mm)
58