Buy more than* S$200* and get FREE SHIPPING

  • L-SHAPED STANDARD BALL POINT HEX-KEY WRENCH
  • L-SHAPED STANDARD BALL POINT HEX-KEY WRENCH
  • L-SHAPED STANDARD BALL POINT HEX-KEY WRENCH

L-SHAPED STANDARD BALL POINT HEX-KEY WRENCH

Item.#
07128186
Package Qty.
1PC
Ship pack of
1
31.00 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0477
Dimension l (mm)
47
Dimensions L (mm)
120
TRUSCO Part Number
373-4919
2014 TRUSCO Published Page
2-0462
Dimension S (mm)
9.5
Weight (g)
105