Buy more than* S$200* and get FREE SHIPPING

  • INSERT CHANGEABLE FLAT RATCHET BIT SET

INSERT CHANGEABLE FLAT RATCHET BIT SET

Item.#
07128457
Package Qty.
1Set(5PC)
Ship pack of
1
15.35 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0417
Blade Shape
-
Overall Length (mm)
30
TRUSCO Part Number
373-8515
2014 TRUSCO Published Page
2-0405
Weight (g)
40
Material
Cr-V
Caution
Please note to operate the right and left switch lever correctly, to avoid damages and idling.