Buy more than* S$200* and get FREE SHIPPING

  • Magnet Hand, Powerful Type
  • Magnet Hand, Powerful Type
  • Magnet Hand, Powerful Type

Magnet Hand, Powerful Type VL2-HD

5.00 (2)
Item.#
07128536
Mfr.#
VL2-HD
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not use for areas in which the magnetic force may cause negative effect. Do not use at high temperature., Do not use for areas in which the magnetic force may cause negative effect. Do not use at high temperature., Do not use for areas in which the magnetic force may cause negative effect. Do not use at high temperature., Do not use where magnetism can have adverse effects. Avoid using in high-temperature., Do not use for areas in which the magnetic force may cause negative effect. Do not use at high temperature., Do not use for areas in which the magnetic force may cause negative effect. Do not use at high temperature., Do not use for areas in which the magnetic force may cause negative effect. Do not use at high temperature., Do not use where magnetism can have adverse effects. Avoid using in high-temperature.
2014 TRUSCO Published Page
1-0784
Outer Diameter (phi mm)
Magnet: 6.5, Magnet: 6.5
Weight (g)
115, 115
2015 Trusco Published Pages
1 0836
Lifting Capacity (kg)
Magnet: 0.45, Magnet: 0.45
Dimensions L (mm)
520, 520
TRUSCO Part Number
373-9040, 373-9040
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used to take Kogu that fell to the hull during a water bike repair
5
From Japan
On 2017-06-04 15:43:24
I bought a thing of the monotary, but because the previous part is big and it is unusable, I purchased the KTC made again.
This review is about item#7128536.
Used to take Kogu that fell to the hull during a water bike repair
5
From Japan
On 2017-06-04 15:35:14
I bought a thing of monotaro but because the previous part is big inconvenient, I purchased KTC made newly.
This review is about item#7128536.