Buy more than* S$200* and get FREE SHIPPING

  • Magnet Hand, Elastic Shaft
  • Magnet Hand, Elastic Shaft
  • Magnet Hand, Elastic Shaft

Magnet Hand, Elastic Shaft VL3-2

4.50 (2)
Item.#
07128554
Mfr.#
VL3-2
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension l (mm)
145, 145
Outer Diameter (phi mm)
Magnet: 15.6, Magnet: 15.6
TRUSCO Part Number
373-9066, 373-9066
2014 TRUSCO Published Page
1-0784
Point Shape
Medium, Medium
Dimensions L (mm)
185-815, 185 to 815
Weight (g)
90, 90
2015 Trusco Published Pages
1 0836
Lifting Capacity (kg)
Magnet: 6.3, Magnet: 6.3
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
It seems like picking up waste wire at the site
4
From Japan
On 2014-03-27 15:33:24
I have not used it yet. It looks pretty good.
This review is about item#07128554.
I use it when I take things or dropped it at work in a narrow place
5
From Japan
On 2012-04-12 10:42:16
The one using the same thing so far has broken (it seems to be missing first) KTC in purchasing a new strong toy thing! Although I have made good things (truly price is saying things) I have not bought a lot yet, but if it is a spanner or something like that I can flirt up (46 singles or something with something) useful at the time of emergency I am impressed. I can also use it for this auscultatory stick, so it will be useful. I will buy another one if it is 1000 yen cheaper yet ...
This review is about item#07128554.