Buy more than* S$200* and get FREE SHIPPING

  • Magnet Hand "Free Shaft"
  • Magnet Hand
  • Magnet Hand

Magnet Hand "Free Shaft" VL3F-1

Item.#
07128563
Mfr.#
VL3F-1
Package Qty.
1PC
Ship pack of
1
55.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
1 0836
Dimensions L (mm)
560, 560
TRUSCO Part Number
373-9074, 373-9074
Lifting Capacity (kg)
Magnet: 1.3, Magnet: 1.3
Outer Diameter (phi mm)
Magnet: 8, Magnet: 8
Dimension l (mm)
165, 165
Weight (g)
110, 110
2014 TRUSCO Published Page
1-0784
Point Shape
small, Small