Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Magnet Hand "Free Shaft"
  • Magnet Hand
  • Magnet Hand

Magnet Hand "Free Shaft" VL3F-2

Item.#
07128572
Mfr.#
VL3F-2
Package Qty.
1PC
Ship pack of
1
65.34 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
1 0836
Dimensions L (mm)
560, 560
Point Shape
Medium, Medium
Weight (g)
130, 130
2014 TRUSCO Published Page
1-0784, 1-0784
Dimension l (mm)
165, 165
Lifting Capacity (kg)
Magnet: 6.3, Magnet: 6.3
Outer Diameter (phi mm)
Magnet: 15.6, Magnet: 15.6
TRUSCO Part Number
373-9082, 373-9082