Buy more than* S$200* and get FREE SHIPPING

  • MULTI PULLER

MULTI PULLER

Item.#
07128633
Package Qty.
1Set
Ship pack of
1
1,239.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Hub Holder (phi mm)
One sixty-eight over 84 two seventy-six over 106
Maximum Working Load at Manual Operation (N[t])
19600(2)
Set Contents
Center bolt Assy (Hex Ni-men width 22mmx total length 280mm [M18x2.0]) x1 this hanger (270x38x37mm) x1 or slide arm (60.5x30x20mm) x1 or arm M (phi. 16x105mm) x2 or hub plate (phi. 154x24mm [ screw M18x2.0,12.7sq. with]) x1 or hub holder 1Assy (phi. 70x34
Application
Automobile axle dismantle, assemble, removing of steering wheel, Def companion flange, mission bearing and gear.
Number of Hub Bolts
4-5 hole
Diameter (phi mm)
Wheel bearings: 64 over 84 bearing race: 47 over 63
Compatible
Mainly axle light car over the light car over ordinary passenger car of FF vehicle of ordinary passenger car steering wheel, the differential companion flange mission bearing and gear