Buy more than* S$200* and get FREE SHIPPING

  • Mini clipper
  • Mini clipper
  • Mini clipper

Mini clipper BPZ2-215C

5.00 (2)
Item.#
07128642
Mfr.#
BPZ2-215C
Package Qty.
1PC
Ship pack of
1
29.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Cutting Outside Diameter (mm)
Hard wire such phi. 2.9, Hard line type phi2.9
Dimensions L (mm)
215, 215
Type
Minikurippa, Mini clipper
Nominal Dimension
215, 215
Weight (g)
355, 355
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cutting of wire
5
From Japan
On 2016-11-15 19:14:05
Sharpness is good! Kusaki KTC. Durability is in the future, I am satisfied.
This review is about item#7128642.
Soft line cutting
5
From Japan
On 2016-08-31 16:43:10
I used Komari original as it used to, but I was in trouble without cutting. Kusaki KTC!
This review is about item#07128642.