Buy more than* S$200* and get FREE SHIPPING

  • Mini stubby driver
  • Mini stubby driver
  • Mini stubby driver

Mini stubby driver SD3-M

5.00 (2)
Item.#
07128667
Mfr.#
SD3-M
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0370
Dimension l (mm)
20, 20
Dimensions D (mm)
29, 29
Weight (g)
25, 25
TRUSCO Part Number
373-7861, 373-7861
Dimensions a (mm)
0.7, 0.7
2014 TRUSCO Published Page
2-0361
Material (Shaft)
SWRH62A, SWRH62A
Dimensions L (mm)
40, 40
Blade Shape
-
Dimensions b (mm)
6, 6
Cutting Edge
minus, Minus
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance work
5
From Japan
On 2018-03-25 14:36:35
Since I have it since long ago, I purchased it for the service tool of the service car. I use it in a narrow place, but I also like to put force, easy to rotate and I like it. I only use it for a small part of work, but I am feeling very safe when I am in the work.
This review is about item#7128651.
Car maintenance work
5
From Japan
On 2015-05-03 17:03:49
Because the grip was large, I could relax even tightly closed screws in a narrow place. I am satisfied.
This review is about item#07128651.