Buy more than* S$200* and get FREE SHIPPING

  • Mini Hammer

Mini Hammer TUD3S

2.00 (1)
Item.#
07128685
Mfr.#
TUD3S
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Overall Length (mm)
180, 180
Head Diameter (phi mm)
12, 12
Head Length (mm)
56, 56
Weight (g)
70, 70
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Working in a narrow place in the engine room
2
From Japan
On 2012-04-11 20:02:17
It is useful for work in a narrow engine room where hammers of normal size can not be used. However, although the attached iron head and resin head can be used sufficiently, the brass head was impossible to mount on the hammer body because the shape of the screw part is different. If it is an accessory, please improve so that it can be attached to the main body.
This review is about item#07128685.