|
- Item.#
- 07128764
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- 2015 Trusco Published Pages
- 2 1094
- Dimension r (mm)
- 45 (working radius)
- Compatible Outside Diameter (phi mm)
- 6-23
- Dimensions L (mm)
- 140
- TRUSCO Part Number
- 308-0871
- 2014 TRUSCO Published Page
- 2-1001
- Dimension W (mm)
- 64
- Dimension H (mm)
- 42
- Weight (g)
- 180
- Application
- Cutting of air conditioning copper pipe, water supply bare copper pipe, coated copper tube
|
Customers Who Viewed This Item Also Viewed