Buy more than* S$200* and get FREE SHIPPING

  • 45 degrees x  6 degree long glasses wrench
  • 45 degrees x  6 degree long glasses wrench
  • 45 degrees x  6 degree long glasses wrench

45 degrees x 6 degree long glasses wrench M5-0607

4.62 (32)
Item.#
07128904
Mfr.#
M5-0607
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0284
Dimension D1 (mm)
10.5, 10.5
Weight (g)
20, 20
Specification
Power fit 21st century version tool
Dimensions S1 x S2 (mm)
6x7, 6x7
Dimensions T1 (mm)
4.5, 4.5
Dimension D2 (mm)
12, 12
Dimensions L (mm)
151, 151
TRUSCO Part Number
307-6164, 307-6164
2014 TRUSCO Published Page
2-0278
Dimensions T2 (mm)
5, 5
Customer Reviews
5 star 27
4 star 2
3 star 1
2 star 0
1 star 2
Review Rating: 4.62
32 Customer Reviews
The reviews are automatic translation.
Automotive maintenance (brake oil change)
5
From Japan
On 2017-11-04 09:52:30
I bought it for the breeder plug at brake oil change. This length is appropriate for me. As tools are aligned with KTC, this is also a part of my tool.
This review is about item#7128947.
Maintenance of motorcycles, four wheels, and machines
1
From Japan
On 2017-10-08 17:47:04
Including KTC With other old manufacturers' wrenches that have more angles when other manufacturers also wrench, since the wrench slipped from the old nut many times so far and his hands are injured, expecting a shallow angle 21 Try buying the century version 22 X 24. If I thought it was lighter, it was heavier than I 's cross - section stablies etc, and the corners of each part are standing more than anything, so I put in my bare hands and hurt and hurt. Since the person who is ahead also does not drop the corner, it gets scratched easily when hitting the object. It's too easy to use, so I use it with a paper disc sander and it's quite easy to use. Old product is good or bad. The developers are not using themselves as products. Disappointed with a major company KTC.
This review is about item#7129123.
For maintenance work
5
From Japan
On 2017-09-01 16:14:22
Thanks to the I cut section, it is light. The power fit of the glasses part is done very well, The 45 degree x 6 degree shape is also easy to use.
This review is about item#7129123.
Used for maintenance of imported cars
4
From Japan
On 2017-04-29 02:32:55
It is easier to add power with less scenario than this company's 45 ° offset glasses.
This review is about item#07129017.
Oil change
5
From Japan
On 2017-01-27 13:42:01
I got a slit with a wrench, I bought it in a panic, I was able to exchange safely.
This review is about item#7128965.
Motorcycle footwear maintenance tool
5
From Japan
On 2016-11-28 14:18:28
From cheap Indian tool to replacement, accuracy, overall thickness, weight is totally different, because it is a tube tire Two glasses are essential in cars but it is light and smaller than cheap
This review is about item#7129053.
Automotive maintenance
5
From Japan
On 2016-06-13 16:15:47
it's the best.
This review is about item#07129044.
Car maintenance
3
From Japan
On 2016-04-20 19:30:58
Sometimes maintenance is not advanced unless it is a size that is rarely used. I decided to purchase it although I borrowed it before.
This review is about item#07129044.
Used for motorcycle maintenance.
5
From Japan
On 2015-12-21 18:58:03
Domestic manufacturer of trust KTC products. Newly designed handle that is easy to grasp is good. It is a lightweight handle with large meat. Accuracy is also safe.
This review is about item#07129053.
Removing the bolt of the tire wheel of the tractor
5
From Japan
On 2015-11-14 14:39:14
It was perfect for tool strength and ease of handling.
This review is about item#07129123.