Buy more than* S$200* and get FREE SHIPPING

  • 45 degrees x  6 degree long glasses wrench
  • 45 degrees x  6 degree long glasses wrench
  • 45 degrees x  6 degree long glasses wrench

45 degrees x 6 degree long glasses wrench M5-1921

4.62 (32)
Item.#
07129071
Mfr.#
M5-1921
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0284
Dimension D1 (mm)
28, 28
Weight (g)
270, 270
Specification
Power fit 21st century version tool
Dimensions S1 x S2 (mm)
19x21, 19x21
Dimensions T1 (mm)
12, 12
Dimension D2 (mm)
31, 31
Dimensions L (mm)
309, 309
TRUSCO Part Number
307-6334, 307-6334
2014 TRUSCO Published Page
2-0278
Dimensions T2 (mm)
13, 13