Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 45deg x6 deg Long Offset Wrench
  • 45deg x6 deg Long Offset Wrench
  • 45deg x6 deg Long Offset Wrench

45deg x6 deg Long Offset Wrench M5-1/4x5/16

5.00 (1)
Item.#
07129263
Mfr.#
M5-1/4x5/16
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
27, 27
Dimensions S1 x S2 (mm)
6.3x7.9, 6.3x7.9
Dimensions T1 (mm)
4.5, 4.5
Dimension D1 (mm)
10.5, 10.5
Specification
Inch size. 21st century version tool
Dimensions T2 (mm)
5.5, 5.5
Dimension D2 (mm)
13, 13
Dimensions L (mm)
157, 157
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair and maintenance of agricultural tractor (foreign car)
5
From Japan
On 2016-01-11 16:23:54
Although it is a tool of an inch size, there is no big size in the home center etc., I searched for it with a monotalou. The price is considerably cheaper than the list price. Hey ~ Because it is KTC, it can be used with confidence in repair to quality without any problem.
This review is about item#07129281.