Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 45deg x6 deg Long Offset Wrench
  • 45deg x6 deg Long Offset Wrench
  • 45deg x6 deg Long Offset Wrench

45deg x6 deg Long Offset Wrench M5-11/16x3/4

5.00 (1)
Item.#
07129272
Mfr.#
M5-11/16x3/4
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Dimensions T1 (mm)
10.5, 10.5
Dimension D1 (mm)
25.5, 25.5
Weight (g)
220, 220
Specification
Inch size. 21st century version tool
2014 TRUSCO Published Page
2-0277, 2-0277
Dimensions T2 (mm)
12, 12
Dimension D2 (mm)
28, 28
Dimensions L (mm)
287, 287
TRUSCO Part Number
383-7769, 383-7769
2015 Trusco Published Pages
2 0283
Dimensions S1 x S2 (mm)
17.4x19, 17.4x19
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair and maintenance of agricultural tractor (foreign car)
5
From Japan
On 2016-01-11 16:23:54
Although it is a tool of an inch size, there is no big size in the home center etc., I searched for it with a monotalou. The price is considerably cheaper than the list price. Hey ~ Because it is KTC, it can be used with confidence in repair to quality without any problem.
This review is about item#07129281.