Buy more than* S$200* and get FREE SHIPPING

  • 45deg x6 deg Long Offset Wrench
  • 45deg x6 deg Long Offset Wrench
  • 45deg x6 deg Long Offset Wrench

45deg x6 deg Long Offset Wrench M5-13/16x7/8

5.00 (1)
Item.#
07129297
Mfr.#
M5-13/16x7/8
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Dimension D2 (mm)
32.5, 32.5
Dimensions L (mm)
322, 322
TRUSCO Part Number
383-7793, 383-7793
2015 Trusco Published Pages
2 0283
Dimensions S1 x S2 (mm)
20.6x22.2, 20.6x22.2
Dimensions T1 (mm)
13, 13
Dimension D1 (mm)
31, 31
Weight (g)
324, 324
Specification
Inch size. 21st century version tool
2014 TRUSCO Published Page
2-0277, 2-0277
Dimensions T2 (mm)
13.5, 13.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair and maintenance of agricultural tractor (foreign car)
5
From Japan
On 2016-01-11 16:23:54
Although it is a tool of an inch size, there is no big size in the home center etc., I searched for it with a monotalou. The price is considerably cheaper than the list price. Hey ~ Because it is KTC, it can be used with confidence in repair to quality without any problem.
This review is about item#07129281.