Buy more than* S$200* and get FREE SHIPPING

  • 45deg x6 deg Long Offset Wrench
  • 45deg x6 deg Long Offset Wrench
  • 45deg x6 deg Long Offset Wrench

45deg x6 deg Long Offset Wrench M5-19/32x11/16

5.00 (1)
Item.#
07129324
Mfr.#
M5-19/32x11/16
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Dimension D1 (mm)
23, 23
Weight (g)
146, 146
Specification
Inch size. 21st century version tool
2014 TRUSCO Published Page
2-0277, 2-0277
Dimensions T2 (mm)
10.5, 10.5
Dimension D2 (mm)
25.5, 25.5
Dimensions L (mm)
254, 254
TRUSCO Part Number
383-7831, 383-7831
2015 Trusco Published Pages
2 0283
Dimensions S1 x S2 (mm)
15x17.4, 15x17.4
Dimensions T1 (mm)
10, 10
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair and maintenance of agricultural tractor (foreign car)
5
From Japan
On 2016-01-11 16:23:54
Although it is a tool of an inch size, there is no big size in the home center etc., I searched for it with a monotalou. The price is considerably cheaper than the list price. Hey ~ Because it is KTC, it can be used with confidence in repair to quality without any problem.
This review is about item#07129281.