Buy more than* S$200* and get FREE SHIPPING

  • 45deg x6 deg Long Offset Wrench
  • 45deg x6 deg Long Offset Wrench
  • 45deg x6 deg Long Offset Wrench

45deg x6 deg Long Offset Wrench M5-3/4x25/32

5.00 (1)
Item.#
07129367
Mfr.#
M5-3/4x25/32
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Inch size. 21st century version tool
2014 TRUSCO Published Page
2-0277, 2-0277
Dimensions T2 (mm)
12, 12
Dimension D2 (mm)
30, 30
Dimensions L (mm)
309, 309
TRUSCO Part Number
383-7874, 383-7874
2015 Trusco Published Pages
2 0283
Dimensions S1 x S2 (mm)
19x19.8, 19x19.8
Dimensions T1 (mm)
12, 12
Dimension D1 (mm)
28, 28
Weight (g)
263, 263
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair and maintenance of agricultural tractor (foreign car)
5
From Japan
On 2016-01-11 16:23:54
Although it is a tool of an inch size, there is no big size in the home center etc., I searched for it with a monotalou. The price is considerably cheaper than the list price. Hey ~ Because it is KTC, it can be used with confidence in repair to quality without any problem.
This review is about item#07129281.