Buy more than* S$200* and get FREE SHIPPING

  • 45deg x6 deg Long Offset Wrench
  • 45deg x6 deg Long Offset Wrench
  • 45deg x6 deg Long Offset Wrench

45deg x6 deg Long Offset Wrench M5-3/8x7/16

5.00 (1)
Item.#
07129376
Mfr.#
M5-3/8x7/16
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension D1 (mm)
16, 16
Weight (g)
60, 60
Specification
Inch size 21st century version tool
2014 TRUSCO Published Page
2-0277
Dimensions T2 (mm)
7, 7
Dimension D2 (mm)
17.5, 17.5
Dimensions L (mm)
197, 197
TRUSCO Part Number
383-7882, 383-7882
2015 Trusco Published Pages
2 0283
Dimensions S1 x S2 (mm)
9.5x11.1, 9.5x11.1
Dimensions T1 (mm)
6.5, 6.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair and maintenance of agricultural tractor (foreign car)
5
From Japan
On 2016-01-11 16:23:54
Although it is a tool of an inch size, there is no big size in the home center etc., I searched for it with a monotalou. The price is considerably cheaper than the list price. Hey ~ Because it is KTC, it can be used with confidence in repair to quality without any problem.
This review is about item#07129281.