Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 45deg x6 deg Long Offset Wrench
  • 45deg x6 deg Long Offset Wrench
  • 45deg x6 deg Long Offset Wrench

45deg x6 deg Long Offset Wrench M5-5/16x3/8

5.00 (1)
Item.#
07129385
Mfr.#
M5-5/16x3/8
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Dimensions T2 (mm)
6.5, 6.5
Dimension D2 (mm)
16, 16
Dimensions L (mm)
179, 179
TRUSCO Part Number
383-7891, 383-7891
2015 Trusco Published Pages
2 0283
Dimensions S1 x S2 (mm)
7.9x9.5, 7.9x9.5
Dimensions T1 (mm)
5.5, 5.5
Dimension D1 (mm)
13, 13
Weight (g)
45, 45
Specification
Inch size. 21st century version tool
2014 TRUSCO Published Page
2-0277, 2-0277
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair and maintenance of agricultural tractor (foreign car)
5
From Japan
On 2016-01-11 16:23:54
Although it is a tool of an inch size, there is no big size in the home center etc., I searched for it with a monotalou. The price is considerably cheaper than the list price. Hey ~ Because it is KTC, it can be used with confidence in repair to quality without any problem.
This review is about item#07129281.