Buy more than* S$200* and get FREE SHIPPING

  • 45deg x6 deg Long Offset Wrench
  • 45deg x6 deg Long Offset Wrench
  • 45deg x6 deg Long Offset Wrench

45deg x6 deg Long Offset Wrench M5-7/16x1/2

5.00 (1)
Item.#
07129412
Mfr.#
M5-7/16x1/2
Package Qty.
1PC
Ship pack of
1
25.24 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions T1 (mm)
7, 7
Dimension D1 (mm)
17.5, 17.5
Weight (g)
80, 80
Specification
Inch size 21st century version tool
2014 TRUSCO Published Page
2-0277
Dimensions T2 (mm)
8.5, 8.5
Dimension D2 (mm)
19.5, 19.5
Dimensions L (mm)
218, 218
TRUSCO Part Number
383-7921, 383-7921
2015 Trusco Published Pages
2 0283
Dimensions S1 x S2 (mm)
11.1x12.7, 11.1x12.7
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of agricultural tractors (foreign cars), maintenance
5
From Japan
On 2016-01-11 16:23:54
Inch's the size of the tool, but the large size also, such as home improvement is not, was looking at Monotarou. Price is also considerably cheaper than the regular price Hey it made in ~ It can be used safely to repair without any problems in the KTC so quality.
This review is about item#07129281.