Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Box End Wrenches

Box End Wrenches TM506

4.50 (2)
Item.#
07129464
Mfr.#
TM506
Package Qty.
1Set(6PCSet)
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0284
Weight (kg)
1.3, 1.3
Specification
Power Fit. 21 century version
Set Contents
/ Wrench (M5 over 0810,1012,1113,1417,1921,2224), Glasses wrench (M5-0810,1012,1113,1417,1921,2224)
2014 TRUSCO Published Page
2-0278, 2-0278
TRUSCO Part Number
307-6121, 307-6121
Dimensions (Length L x Width W x Height H) (mm)
Resin molded tray: 444x184x48
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2016-06-22 19:06:31
After all it is KTC. It is easy to use and satisfactory. It's not too cheap, is not it?
This review is about item#07129482.
Maintenance in garage
5
From Japan
On 2015-02-12 19:17:34
Again KTC, reliable tool that can be used for maintenance work without licking.
This review is about item#07129464.