Buy more than* S$200* and get FREE SHIPPING

  • Box End Wrenches

Box End Wrenches TM506B

4.50 (2)
Item.#
07129473
Mfr.#
TM506B
Package Qty.
1Set(6PCSet)
Ship pack of
1
219.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Weight (kg)
1.7, 1.7
2015 Trusco Published Pages
2 0283
Dimensions (Length L x Width W x Height H) (mm)
Resin molded tray: 444x184x48
TRUSCO Part Number
395-7969, 395-7969
2014 TRUSCO Published Page
2-0277, 2-0277
Set Contents
/ Wrench (inch) (M5 over 3 / 8x7 / 16,1 / 2x9 / 16,5 / 8x11 / 16,3 / 4x25 / 32,13 / 16x7 / 8,15 / 16x1), Glasses wrench (inch) (M5-3 / 8 x 7 / 16,1 / 2 x 9 / 16,5 / 8 x 11 / 16,3 / 4 x 25 / 32,13 / 16 x 7 / 8,15 / 16 x 1)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2016-06-22 19:06:31
After all it is KTC. It is easy to use and satisfactory. It's not too cheap, is not it?
This review is about item#07129482.
Maintenance in garage
5
From Japan
On 2015-02-12 19:17:34
Again KTC, reliable tool that can be used for maintenance work without licking.
This review is about item#07129464.