Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Box End Wrenches

Box End Wrenches TM510

4.50 (2)
Item.#
07129491
Mfr.#
TM510
Package Qty.
1Set(10PCSet)
Ship pack of
1
239.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Weight (kg)
2.3, 2.3
Specification
Power Fit. 21 century version
2014 TRUSCO Published Page
2-0278, 2-0278
Dimensions (Length L x Width W x Height H) (mm)
Resin molded tray: 444x184x48, Resin molded tray: 444x184x48
TRUSCO Part Number
307-6148, 307-6148
2015 Trusco Published Pages
2 0284
Set Contents
/ Wrench (M5 over 05507,0810,1012,1113,1214,1417,1719,1921,2224,2427),   Wrench (M5-05507, 0810, 1012, 1113, 1214, 1417, 1719, 1921, 2224, 2427)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2016-06-22 19:06:31
After all it is KTC. It is easy to use and satisfactory. It's not too cheap, is not it?
This review is about item#07129482.
Maintenance in garage
5
From Japan
On 2015-02-12 19:17:34
Again KTC, reliable tool that can be used for maintenance work without licking.
This review is about item#07129464.