Buy more than* S$200* and get FREE SHIPPING

  • Universal Joint
  • Universal Joint
  • Universal Joint
  • Universal Joint
  • Universal Joint

Universal Joint BJ2

5.00 (2)
Item.#
07129595
Mfr.#
BJ2
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
The joint section is weak against shocks, so be careful not to input excessive power, The joint section is weak against shocks, so be careful not to input excessive power, The joint section is weak against shocks, so be careful not to input excessive power, The joint section is weak against shocks, so be careful not to input excessive power, The joint section is weak against shocks, so be careful not to input excessive power, The joint section is weak against shocks, so be careful not to input excessive power, The joint section is weak against shocks, so be careful not to input excessive power, The joint section is weak against shocks, so be careful not to input excessive power
2014 TRUSCO Published Page
2-0139
Specification
21st century version
TRUSCO Part Number
373-2835, 373-2835
Dimensions D (mm)
13, 13
2015 Trusco Published Pages
2 0142
Type
joint, Joint
Weight (g)
20, 20
Outlet Corner (sq.)
6.3, 6.3
Overall Length L (mm)
33, 33
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For car maintenance
5
From Japan
On 2014-11-26 13:21:47
As expected it is easy to use KTC. Locking and removing are sure.
This review is about item#07129595.
Against a narrow place of a car
5
From Japan
On 2014-10-18 13:28:45
I was very satisfied that the tools that I did not enter in the past could turn the entry screws. If it is a part where torque is not applied much, the tool side of the tool which I have now expanded considerably.
This review is about item#07129595.