Buy more than* S$200* and get FREE SHIPPING

  • Universal Joint
  • Universal Joint
  • Universal Joint

Universal Joint BJ3

5.00 (2)
Item.#
07129613
Mfr.#
BJ3
Package Qty.
1PC
Ship pack of
1
29.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
The joint section is weak against shocks, so be careful not to input excessive power, The joint section is weak against shocks, so be careful not to input excessive power, The joint section is weak against shocks, so be careful not to input excessive power, The joint section is weak against shocks, so be careful not to input excessive power, The joint section is weak against shocks, so be careful not to input excessive power, The joint section is weak against shocks, so be careful not to input excessive power, The joint section is weak against shocks, so be careful not to input excessive power, The joint section is weak against shocks, so be careful not to input excessive power
2014 TRUSCO Published Page
2-0139
Specification
21st century version
Overall Length L (mm)
46, 46
TRUSCO Part Number
307-5699, 307-5699
2015 Trusco Published Pages
2 0142
Type
joint, Joint
Dimensions D (mm)
18, 18
Weight (g)
50, 50
Outlet Corner (sq.)
9.5, 9.5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For car maintenance
5
From Japan
On 2014-11-26 13:21:47
As expected it is easy to use KTC. Locking and removing are sure.
This review is about item#07129595.
Against a narrow place of a car
5
From Japan
On 2014-10-18 13:28:45
I was very satisfied that the tools that I did not enter in the past could turn the entry screws. If it is a part where torque is not applied much, the tool side of the tool which I have now expanded considerably.
This review is about item#07129595.