Buy more than* S$200* and get FREE SHIPPING

  • Universal joint
  • Universal joint
  • Universal joint

Universal joint BJ4

5.00 (2)
Item.#
07129631
Mfr.#
BJ4
Package Qty.
1PC
Ship pack of
1
34.89 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
The joint section is weak against shocks, so be careful not to input excessive power, The joint section is weak against shocks, so be careful not to input excessive power, The joint section is weak against shocks, so be careful not to input excessive power, The joint section is weak against shocks, so be careful not to input excessive power
2014 TRUSCO Published Page
2-0139
Specification
21st century version
Outlet Corner (sq.)
12.7, 12.7
Overall Length L (mm)
67, 67
2015 Trusco Published Pages
2 0142
Type
joint, Joint
TRUSCO Part Number
307-5702, 307-5702
Dimensions D (mm)
25, 25
Weight (g)
140, 140
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For car maintenance
5
From Japan
On 2014-11-26 13:21:47
Indeed KTC, easy-to-use. Rock is also also ensure removal.
This review is about item#07129595.
To place narrow car
5
From Japan
On 2014-10-18 13:28:45
Earlier we are very pleased it is possible to turn the screw contains a tool that did not enter the. Width of the tool have now if Kakekara not part of the much torque was quite spread.
This review is about item#07129595.