Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 3/8"sq. UNIVERSAL SPARK PLUG WRENCH
  • 3/8
  • 3/8

3/8"sq. UNIVERSAL SPARK PLUG WRENCH

Item.#
07129647
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0936
Outlet Corner (sq.)
9.5
Application
Used for desorption of the spark plug.
Dimention D2 (phi mm)
18
Dimension S (mm)
16 (hex)
Weight (g)
300
Compatible
Valid for car interval of engine and cowl panel such as a minivan / 1BOX car is small. Toyota: Ipsum, Hiace Regius, Prius, Noah Honda: I can also be used for other plug-exchange work Odyssey, or the like.
2014 TRUSCO Published Page
2-0884
Dimension l1 (mm)
73
Dimensions l2 (mm)
148
Dimention D1 (phimm)
20
Dimensions L (mm)
230
TRUSCO Part Number
373-1880