Buy more than* S$200* and get FREE SHIPPING

  • MOTO CLUB® SERIES RIDER'S MAINTENANCE TOOL SET (17pcs.)

MOTO CLUB® SERIES RIDER'S MAINTENANCE TOOL SET (17pcs.)

4.50 (2)
Item.#
07129656
Package Qty.
1Set
Ship pack of
1
259.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
9.5
Set Contents
/9.5sq. Semi deep socket (hexagonal, power fit) (B3M over 08,10,12,14) /9.5sq. Slide head handle (BHM3) /9.5sq. Extension bar (BE3 over 150) /9.5sq. Hexagon wrench (BT3 over 04S, 05S, 06S) / Combination wrench (power fit) (MS2 over 08,10,12,14,17) /
Case Dimensions (Length x Width x Height) (mm)
260x125x70 (when the tool bag folded)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
4
From Japan
On 2016-03-13 16:48:51
Although it is a little big and heavy to be mounted on the car, I think I will take puncture repair sets, emergency tapes and others when I run long distances. Tool quality is truly KTC. It is a thing that is too luxurious as a car.
This review is about item#07129656.
I went to tooling
5
From Japan
On 2015-02-13 19:31:54
It was good, because the tools I wanted were in it.
This review is about item#07129656.