Buy more than* S$200* and get FREE SHIPPING

  • Radio pliers
  • Radio pliers
  • Radio pliers

Radio pliers PSL-200

4.83 (6)
Item.#
07129683
Mfr.#
PSL-200
Package Qty.
1PC
Ship pack of
1
50.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0560
Specification
21st century version tool
Dimension l (mm)
70, 70
Weight (g)
190, 190
Dimensions W2(mm)
18, 18
Cutting Capacity (phi mm) Hard Wire
1.8, 1.8
Dimensions T2 (mm)
10, 10
2014 TRUSCO Published Page
2-0540
Dimensions T1 (mm)
15.5, 15.5
Dimensions L (mm)
205, 205
TRUSCO Part Number
373-7462, 373-7462
Dimensions W1(mm)
55, 55
Cutting Capacity (phi mm) Soft Wire
2.3, 2.3
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Car Repair
5
From Japan
On 2017-11-19 16:44:32
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#7129674.
Do-it-yourself
5
From Japan
On 2017-09-03 10:10:16
You can see the difference in quality of radiopen if you pinch a thin one I am glad to have done this
This review is about item#7129674.
Car maintenance
5
From Japan
On 2016-05-08 22:28:28
I feel uncomfortable if there are other pliers in the tool box. Cheap is indirect weak.
Used for motorcycle maintenance.
5
From Japan
On 2015-12-21 18:56:49
Domestic manufacturer of trust KTC products. The system is high, and the added power is fully demonstrated. Hand grip is also easy to grasp, hands are hard to hurt.
This review is about item#07129674.
Jig tool production
4
From Japan
On 2014-01-23 17:13:13
I wonder if light comfort is good. Grip is also slippery and familiar to hands.
This review is about item#07129674.
Motorcycle Maintenance
5
From Japan
On 2013-03-03 21:16:14
Truly KTC is easy to use.
This review is about item#07129674.